1/4 in. x 1/2 in. x 1/2 in. 15 ft. Black Standard Line Set
K-Flex Titan™ 1/4 in. x 1/2 in. x 1/2 in. 15 ft. Black Standard Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- K-Flex Titan™
- Color Finish Name:
- Black
- Insulation Thickness:
- 1/2 in
- Length:
- 15 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper, Polymeric Blend, Foam
- Material Type:
- PVC
- Suction Line (OD):
- 1/2 in
- UL Listed:
- No