This product requires certification to purchase.

1/4 in. x 1/2 in. x 1/2 in. 30 ft. Black Standard Line Set

K-Flex Titan™ 1/4 in. x 1/2 in. x 1/2 in. 30 ft. Black Standard Line Set

  • Fast #
  • Part #LL408K0300M144162L
  • Item #7499576
  • Manufacturer Part #408K0300M144162L
5 out of 5 Customer Rating

K-Flex Titan™ 1/4 in. x 1/2 in. x 1/2 in. 30 ft. Black Standard Line Set

  • Fast #
  • Part #LL408K0300M144162L
  • Item #7499576
  • Manufacturer Part #408K0300M144162L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
K-Flex Titan™
Color Finish Name:
Black
Insulation Thickness:
1/2
Length:
30
Line Set Type:
Standard
Liquid Line (OD):
1/4
Material:
Copper, Polymeric Blend, Foam
Material Type:
PVC
Suction Line (OD):
1/2
UL Listed:
No