This product requires certification to purchase.

1 in. - 3/4 in. x 6 ft. Composite Foam Pipe Insulation

K-Flex

Titan™ 1 in. - 3/4 in. x 6 ft. Composite Foam Pipe Insulation

  • Fast #
  • Part #K6RSR100118
  • Item #7941107
  • Manufacturer Part #6RSR100118
5 out of 5 Customer Rating
Brand image
K-Flex

Titan™ 1 in. - 3/4 in. x 6 ft. Composite Foam Pipe Insulation

  • Fast #
  • Part #K6RSR100118
  • Item #7941107
  • Manufacturer Part #6RSR100118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 11
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • K-FLEX TITAN™ is a flexible coextruded jacketed composite material that can be applied to either K-FLEX® NBR/PVC or EPDM (TITAN™ HT) tubular insulation
  • It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications
  • The product is made in K-FLEX USA’s ISO 9001 certified manufacturing facility
  • K-FLEX TITAN™ provides excellent UV resistance and protection from weather
  • K-FLEX TITAN™’s proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type)
  • Requires Certification

Specifications

ASTM:
ASTM C-1710, ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM D-412, ASTM E-84, ASTM E-84 25/50, ASTM E-96, ASTM G-153, ASTM G-154
Collection:
Titan™
Color Finish Name:
Black
Diameter - Inside 1:
1-1/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
1 in - 3/4 in
Length:
6 ft
Material:
Composite, Foam, Plastic, Rubber
Material Type:
NBR, PVC, Elastomer
Maximum Temperature:
100
R value:
R7.1
Size:
1-1/8 in x 1 in x 6 ft
Temperature Range:
-70 to 220 Deg F (-57 to 104 Deg C)
Thickness:
1 in
UL Listed:
UL 94
UPC:
841007138774