7-1/2 in. 360 Degree 70 psi Sprinkler
ProPlus™ 7-1/2 in. 360 Degree 70 psi Sprinkler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Collection:
- ProPlus™
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 5 gpm - 10 gpm
- Height:
- 7-1/2 in
- Pressure - Maximum:
- 70 psi
- Spray Radius:
- 360
- UL Listed:
- No
- Weight:
- 0.7 lb