This product requires certification to purchase.

1-1/8 COUP CUP X CUP 5/BG

Conex Universal Limited

K65 1-1/8 COUP CUP X CUP 5/BG

  • Fast #
  • Part #CK5270009000000
  • Item #9300952
  • Manufacturer Part #K5270009000000
4.5 out of 5 Customer Rating
Brand image
Conex Universal Limited

K65 1-1/8 COUP CUP X CUP 5/BG

  • Fast #
  • Part #CK5270009000000
  • Item #9300952
  • Manufacturer Part #K5270009000000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • K65 brazed fittings, developed in conjunction with Wieland, enable the simple, safe and economical installation of high pressure refrigeration applications up to 1885 PSI.
  • The range is particularly suited for use with CO2 (R-744) in transcritical applications as the K65 alloy provides a mechanical strength high enough to withstand the pressure ratings required.
  • Easy to identify - even after installationdue to clear marking.
  • Light-weight
  • Corrosion resistant
  • Component materials
  • Requires Certification

Specifications

ASTM:
ASTM B280
Collection:
K65
Fitting Size 1:
1-1/8 in
Fitting Sizes:
1-1/8 in
Fitting Type:
Coupling
Material:
Copper
Origin:
Global
UPC:
656565901025