1-1/4 in. Brass Mortise Cylinder with Schlage C Keyway in Satin Chrome
1-1/4 in. Brass Mortise Cylinder with Schlage C Keyway in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 5 Pin, Drilled 7 pin
- SCHLAGE
- Keyed Different
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Diameter:
- 1-9/25
- Door Hardware Type:
- Repair Part
- Length:
- 1-1/4
- Lock Type:
- Mortise Lock
- Material:
- Brass
- UL Listed:
- No
- UPC:
- 036448049349