This product requires certification to purchase.

1 in. Brass Mortise Cylinder Kwikset Keyway in Satin Chrome

Kaba Ilco

1 in. Brass Mortise Cylinder Kwikset Keyway in Satin Chrome

  • Fast #
  • Part #I7165KS226DKA2
  • Item #4897001
  • Manufacturer Part #7165KS2-26D-KA2
5 out of 5 Customer Rating
Brand image
Kaba Ilco

1 in. Brass Mortise Cylinder Kwikset Keyway in Satin Chrome

  • Fast #
  • Part #I7165KS226DKA2
  • Item #4897001
  • Manufacturer Part #7165KS2-26D-KA2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5 Pin Kwikset
  • Keyed Alike set of 2
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Diameter:
1-9/25 in
Door Hardware Type:
Lock
Length:
1 in
Lock Type:
Mortise Lock
Material:
Brass
UL Listed:
No
UPC:
036448024070