This product requires certification to purchase.

1 in. Brass Mortise Cylinder Schlage Keyway in Satin Chrome

Kaba Ilco

1 in. Brass Mortise Cylinder Schlage Keyway in Satin Chrome

  • Fast #
  • Part #I7165SC226DKA2
  • Item #4897017
  • Manufacturer Part #7165SC2-26D-KA2
3.3 out of 5 Customer Rating
Brand image
Kaba Ilco

1 in. Brass Mortise Cylinder Schlage Keyway in Satin Chrome

  • Fast #
  • Part #I7165SC226DKA2
  • Item #4897017
  • Manufacturer Part #7165SC2-26D-KA2
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5 Pin Schlage
  • Keyed Alike set of 2
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Diameter:
1-9/25 in
Door Hardware Type:
Lock
Length:
1 in
Lock Type:
Mortise Lock
Material:
Brass
UL Listed:
No
UPC:
036448048977