This product requires certification to purchase.

1 in. Brass Turn Knob Cylinder Lock in Satin Chrome

Kaba Ilco

1 in. Brass Turn Knob Cylinder Lock in Satin Chrome

  • Fast #
  • Part #I7161TK226D
  • Item #4896960
  • Manufacturer Part #7161TK2-26D
3.9 out of 5 Customer Rating
Brand image
Kaba Ilco

1 in. Brass Turn Knob Cylinder Lock in Satin Chrome

  • Fast #
  • Part #I7161TK226D
  • Item #4896960
  • Manufacturer Part #7161TK2-26D
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Turn Knob
  • 1"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Diameter:
1-9/25 in
Door Hardware Type:
Repair Part
Length:
1 in
Material:
Brass
UL Listed:
No
UPC:
036448023684