Blank Key in Brass (Box of 250)
Blank Key in Brass (Box of 250)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Extremely durable
- For Kwikset locks
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Coating:
- Powder Coated
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1/8 in
- Door Hardware Type:
- Key
- Height:
- 2-1/8 in
- Material:
- Brass
- Package Quantity:
- Box of 250
- Size:
- 5 in x 3-22/25 in x 5-13/100 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 4.6 lb
- Width:
- 3/8 in