This product requires certification to purchase.

Die-Cast Rim Cylinder Schlage Lock in Brass

Kaba Ilco

Die-Cast Rim Cylinder Schlage Lock in Brass

  • Fast #
  • Part #I605SC0441
  • Item #4896956
  • Manufacturer Part #605SC-04-41
5 out of 5 Customer Rating
Brand image
Kaba Ilco

Die-Cast Rim Cylinder Schlage Lock in Brass

  • Fast #
  • Part #I605SC0441
  • Item #4896956
  • Manufacturer Part #605SC-04-41
5 out of 5 Customer Rating

X Points

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SC1 Keyway
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Depth:
1-3/5 in
Door Hardware Type:
Repair Part
Height:
1-3/4 in
Material:
Zinc
UL Listed:
No
UPC:
036448094080
Weight:
0.30 lb
Width:
1-3/4 in