Key in Gold (Box of 50)
Key in Gold (Box of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Extremely durable
- National mail box key
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- C9100, C9200, D4301, USPS-L-1172C
- Coating:
- Nickel Plated
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Door Hardware Type:
- Key
- Material:
- Brass
- Package Quantity:
- Box of 50
- Size:
- 1/8 in x 2-1/8 in x 3/8 in
- UL Listed:
- No
- UPC:
- 036448224289
- Weight:
- 0.0625 lb