FNPT Brass 3/4 in. 300 psig BFP Vacuum Breaker
Series VB8 FNPT Brass 3/4 in. 300 psig BFP Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Series VB8
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Brass
- Pressure - Maximum:
- 300 psig
- Valve Size:
- 3/4 in