This product requires certification to purchase.

30-1/2 x 29-1/2 in. 69000 BTU 4-Burner Natural Gas Built-In Grill

Kalamazoo Outdoor Gourmet

30-1/2 x 29-1/2 in. 69000 BTU 4-Burner Natural Gas Built-In Grill

  • Fast #
  • Part #KK54DB11NANGM6
  • Item #9786852
  • Manufacturer Part #K54DB-1-1-NA-NG-M6
3.2 out of 5 Customer Rating
Brand image
Kalamazoo Outdoor Gourmet

30-1/2 x 29-1/2 in. 69000 BTU 4-Burner Natural Gas Built-In Grill

  • Fast #
  • Part #KK54DB11NANGM6
  • Item #9786852
  • Manufacturer Part #K54DB-1-1-NA-NG-M6
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 48" x 22" (1,056 square inches) of primary grilling surface
  • Four primary burners, 23,000 BTUs each (LP)
  • Natural gas, bulk liquid propane or 20-pound liquid propane cylinder (with ventilated base cabinet)
  • Rotisserie system with two infrared burners; motor mounted in chassis
  • Safety valves for every burner and electronic control bezels with flame sensor LED indicators
  • Interior task lighting
  • Three-position warming rack with stowage
  • Standard heavy duty laser-cut cooking surfaces
  • Convenient cleanout system with three, separate, one-inch-deep trays
  • Marine-grade stainless steel
  • Requires Certification

Specifications

BTU:
69000
Depth:
30-1/2 in
Fuel Type:
Natural Gas
Height:
29-1/2 in
Interior Light:
Yes
MBH:
69
Material:
Stainless Steel
Number of Burners:
4
Power Source:
Gas
Volts:
120V
Width:
56-1/4 in