This product requires certification to purchase.

32-13/100 x 78-3/4 in. 48000 BTU 2-Burner Natural Gas Built-In Grill

Kalamazoo Outdoor Gourmet

32-13/100 x 78-3/4 in. 48000 BTU 2-Burner Natural Gas Built-In Grill

  • Fast #
  • Part #KK750GB21NANGS4
  • Item #9786700
  • Manufacturer Part #K750GB-2-1-NA-NG-S4
4.4 out of 5 Customer Rating
Brand image
Kalamazoo Outdoor Gourmet

32-13/100 x 78-3/4 in. 48000 BTU 2-Burner Natural Gas Built-In Grill

  • Fast #
  • Part #KK750GB21NANGS4
  • Item #9786700
  • Manufacturer Part #K750GB-2-1-NA-NG-S4
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Wood-fired grill with motorized rotisserie spit that raises and lowers above the fire; motor mounted in cabinet
  • 33" x 22" (726 square inches) of primary grilling surface
  • Two powerful gas burners to start the wood fire, 24,000 BTUs each (LP)
  • Natural gas or bulk liquid propane
  • Safety valves for every burner and electronic control bezels with flame sensor LED indicators
  • Deep hopper cleanout
  • Stainless steel leveling legs (optional toe kick not shown)
  • Standard heavy duty stainless steel rod grilling surfaces
  • Optional laser-cut grilling surfaces available with your choice of patterns optimized for cooking meat, fish, and vegetables
  • Optional Argentinian-style V-grates with drippings trays
  • Requires Certification

Specifications

BTU:
48000
Depth:
32-13/100 in
Fuel Type:
Natural Gas
Height:
78-3/4 in
MBH:
48
Material:
Stainless Steel
Number of Burners:
2
Power Source:
Gas
Proposition 65:
WARNING: These products can expose you to chemicals including nickel, which is known to the State of California to cause cancer, and lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Width:
45-1/2 in