This product requires certification to purchase.

41-1/5 x 36 in. Stainless Steel Smoker Cabinet

Kalamazoo Outdoor Gourmet

41-1/5 x 36 in. Stainless Steel Smoker Cabinet

  • Fast #
  • Part #KKSMOKE236M6
  • Item #9305647
  • Manufacturer Part #K-SMOKE2-36-M6
4.1 out of 5 Customer Rating
Brand image
Kalamazoo Outdoor Gourmet

41-1/5 x 36 in. Stainless Steel Smoker Cabinet

  • Fast #
  • Part #KKSMOKE236M6
  • Item #9305647
  • Manufacturer Part #K-SMOKE2-36-M6
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Available in marine-grade stainless steel
  • Designed to integrate with all Kalamazoo cabinets
  • Insulated, gravity-fed design for most efficient heat and smoke
  • Computer-controlled blower system for fool-proof, reliable temperature control
  • 3 large adjustable shelves, 17-inches wide by 25-inches deep; more than enough for 3 whole packer briskets, 9 whole rib racks, or 2 large turkeys
  • Built from durable, heavy duty 304 stainless steel
  • Handcrafted with pride in Kalamazoo, Michigan
  • For outdoor use only
  • Maintain 6-inches clearance between sides and back and any combustible surfaces
  • Do not use on or below combustible surfaces
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
30 in
Height:
41-1/5 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Smoker Cabinet
Proposition 65:
WARNING: These products can expose you to chemicals including nickel, which is known to the State of California to cause cancer, and lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Weight:
405 lb
Width:
36 in