This product requires certification to purchase.

45300 19-1/2 x 30-13/100 in. Stainless Steel Pizza Oven

Kalamazoo Outdoor Gourmet

Artisan® 45300 19-1/2 x 30-13/100 in. Stainless Steel Pizza Oven

  • Fast #
  • Part #KAFPOC21NALPBLKM6
  • Item #9786766
  • Manufacturer Part #AFPO-C-2-1-NA-LPBLK-M6
4.6 out of 5 Customer Rating
Brand image
Kalamazoo Outdoor Gourmet

Artisan® 45300 19-1/2 x 30-13/100 in. Stainless Steel Pizza Oven

  • Fast #
  • Part #KAFPOC21NALPBLKM6
  • Item #9786766
  • Manufacturer Part #AFPO-C-2-1-NA-LPBLK-M6
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 24" x 18" hollow-core ceramic cooking deck
  • Two-burner heating system with large, open flame to replicate the heat of a wood-fired oven
  • Ceiling stone temperature can reach 1,000°F / 537°C
  • Safety valves for every burner
  • Natural gas, bulk liquid propane or liquid propane cylinder
  • Battery-powered electronic ignition
  • Countertop design requires no installation
  • Marine-grade stainless steel available
  • For outdoor use only, do not install below overhead combustible surfaces
  • Includes sunbrella cover and pizza making essentials kit
  • Requires Certification

Specifications

BTU:
45300
Collection:
Artisan®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
30 in
Height:
19-1/2 in
Material:
Metal, Stainless Steel
Material Type:
304
Product Type:
Pizza Oven
Proposition 65:
WARNING: These products can expose you to chemicals including nickel, which is known to the State of California to cause cancer, and lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
1.5V
Weight:
130 lb
Width:
30-13/100 in