12/2 ga Pump Wire
12/2 ga Pump Wire
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature rating is -25 to 60° C
- UL Listed per UL 493 for use in underground feeder and branch circuits
- Annealed bare copper insulated with high-grade PVC
- Stranding is 1/0.0808"
- Sunlight resistance
- Gauge 12/2 with ground
- Direct burial
- For use in accordance with Article 340 and applicable parts of the National Electric Code
Documents
Specifications
- Cable or Wire Type:
- UF
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White, Red, Gold
- Diameter - Outside:
- 103/500 in
- Gauge (metal):
- 6 ga
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 60
- Temperature Range:
- -25 to 60 Deg C
- UL Listed:
- UL 493/93
- Volts:
- 600V
- Wire Gauge (AWG):
- 12/2 ga