500 ft. 8 ga 3-Conductor Flat Pump Wire with Grounding
500 ft. 8 ga 3-Conductor Flat Pump Wire with Grounding
Package Quantity Info:
Each: 1 Inner Pack: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Annealed bare stranded copper conductors insulated with PVC in a flat parallel construction
- Multi-conductor submersible pump cable
- UL Listed per UL 83 Type THW as Deep Well Submersible Pump Cable
- For wiring within the casing of deep well submersible water pumps
- Gauge 12/2 with ground
- Stranding is 19/.0295" to 7/.0385"
- Nominal OD is .273" min x 1.225" maj
- Resistant to water, acid, abrasion, alkalis, flame, gas and oil
- Cable is sequentially marked
Documents
Specifications
- Gauge (metal):
- 6 ga
- Length:
- 500 ft
- Material:
- Plastic
- Number of Conductors:
- 3
- UL Listed:
- Yes
- Volts:
- 600V