This product requires certification to purchase.

AINSLEY 3LT CHANDELIER

Kalco Lighting

Ainsley AINSLEY 3LT CHANDELIER

  • Fast #
  • Part #K505470OL
  • Item #7568755
  • Manufacturer Part #505470OL
5 out of 5 Customer Rating
Brand image
Kalco Lighting

Ainsley AINSLEY 3LT CHANDELIER

  • Fast #
  • Part #K505470OL
  • Item #7568755
  • Manufacturer Part #505470OL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made in the Philippines
  • Requires Certification

Specifications

Collection:
Ainsley
Color Finish Category:
Gold Tones
Color Finish Name:
Oxidized Gold Leaf
Height:
28
Light Bulb Base Type:
Candelabra E-12
Lighting Style:
Modern
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including NICKEL, which is known to the state of California to cuase Cancer, and LEAD, which is known to the state of California to cause Cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
K505470OL
UL Listed:
Yes
UPC:
720062360705
Volts:
120V