120W 2-Light 37 in. Outdoor Wall Sconce in Textured Matte Black
Anastasia 120W 2-Light 37 in. Outdoor Wall Sconce in Textured Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the China
Specifications
- ADA Compliant:
- No
- Collection:
- Anastasia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Matte Black
- Depth:
- 16 in
- Diameter:
- 15 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Hammered
- Height:
- 37 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic
- Material:
- Glass, Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including NICKEL, which is known to the state of California to cuase Cancer, and LEAD, which is known to the state of California to cause Cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 720062010907
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 120 W
- Width:
- 15 in