BAL HARBOUR DINING TABLE
Bal Harbour BAL HARBOUR DINING TABLE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the Philippines
Specifications
- Collection:
- Bal Harbour
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Pearl Silver
- Height:
- 30 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including NICKEL, which is known to the state of California to cuase Cancer, and LEAD, which is known to the state of California to cause Cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 720062285510