43-3/4 in. 60W 8-Light Candelabra E-12 Incandescent Chandelier in Florence Gold
Coronado 43-3/4 in. 60W 8-Light Candelabra E-12 Incandescent Chandelier in Florence Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the Philippines
Specifications
- Collection:
- Coronado
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Florence Gold
- Diameter:
- 43-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 23-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including NICKEL, which is known to the state of California to cuase Cancer, and LEAD, which is known to the state of California to cause Cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 720062260883
- Volts:
- 120V
- Watts:
- 480 W
- Width:
- 43-3/4 in