4 Light 15in. Wide Semi-Flush Ceiling Fixture in Matte Black
Cupola 4 Light 15in. Wide Semi-Flush Ceiling Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Cupola
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 15
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 10
- Installation Type:
- Semi-flush Mount, Ceiling Mount
- Length:
- 15
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
- Type:
- K514045MB
- UL Listed:
- Yes
- UPC:
- 720062484289
- Volts:
- 120V
- Watts:
- 160
- Width:
- 15