60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Oxidized Gold Leaf
Roxy 60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Oxidized Gold Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the Philippines
- Warm oxidized gold leaf frame with authentic capiz shell shaped into a simple soft basket weave design
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Roxy
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Oxidized Gold Leaf
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Geometric, Luxe, Mid-century, Transitional
- Material:
- Iron, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including NICKEL, which is known to the state of California to cuase Cancer, and LEAD, which is known to the state of California to cause Cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 720062360767
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17 in