55 in. Bathtub Leveling Feet
55 in. Bathtub Leveling Feet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to clean
- Scratch, Burn, UV, Chemical and impact resistant
- Made In Germany
- 100% Green material
- 30 year Warranty
Specifications
- Depth:
- 55
- Faucet Part Type:
- Bath Pedestal
- GSA Approved:
- No
- Height:
- 7-1/2
- IAPMO Listed:
- No
- Installation Type:
- Above Floor
- Length:
- 9-1/4
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 9-1/4