39-37/100 x 39-37/100 in. Shower Base
Superplan 39-37/100 x 39-37/100 in. Shower Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy to clean
- Scratch, Burn, UV, Chemical and impact resistant
- Made In Germany
- 100% Green material
- 30 year Warranty
- Can be installed on Mortar bed
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Superplan
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 3-27/50 in
- GSA Approved:
- No
- Height:
- 1-69/100 in
- IAPMO Listed:
- Yes
- Length:
- 39-37/100 in
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 39-37/100 in