1.28 gpf Gallons Per Flush 2 Piece Elongated Bowl Toilet Stucco White
1.28 gpf Gallons Per Flush 2 Piece Elongated Bowl Toilet Stucco White
Product Details
Product Details
Documents
Specifications
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Toilet Type:
- Two Piece
- Type:
- KP70330000
- UPC:
- 885612031143