This product requires certification to purchase.

14-5/8 in. Brass Shower Arm in Polished Nickel

Kallista

14-5/8 in. Brass Shower Arm in Polished Nickel

  • Fast #
  • Part #KP2152300SN
  • Item #9290769
  • Manufacturer Part #P21523-00-SN
3.9 out of 5 Customer Rating
Brand image
Kallista

14-5/8 in. Brass Shower Arm in Polished Nickel

  • Fast #
  • Part #KP2152300SN
  • Item #9290769
  • Manufacturer Part #P21523-00-SN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Product availability limited in Bronze (LB). Please contact KALLISTA customer service (888-452-5547) for more information.
  • High-quality solid brass construction for durability and reliability
  • 1/2" NPT connection
  • Unlacquered Brass (ULB) available in North America and the United Kingdom only
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Shower Arm
Flow Rate:
1.2 gpm
Height:
4
Installation Type:
Wall Mount
Length:
14-5/8
Material:
Brass
UPC:
885612889522
WaterSense Labeled:
No