This product requires certification to purchase.

18 in. Shower Door Towel Bar in Polished Nickel

Kallista

18 in. Shower Door Towel Bar in Polished Nickel

  • Fast #
  • Part #KP31487TTSN
  • Item #8949571
  • Manufacturer Part #P31487-TT-SN
5 out of 5 Customer Rating
Brand image
Kallista

18 in. Shower Door Towel Bar in Polished Nickel

  • Fast #
  • Part #KP31487TTSN
  • Item #8949571
  • Manufacturer Part #P31487-TT-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Ready-to-ship (RTS) program, in-stock and ready for immediate shipment
  • High quality solid brass construction for durability and reliability
  • For use with 1/2 or 3/8 in THK glass
  • Purchase shower door components separately to create 1 of 5 shower door handle configurations
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-15/16
Length:
20-7/16
Type:
KP31487TTSN
UPC:
885612865557