This product requires certification to purchase.

8-7/16 x 2-15/16 in. Shower Door Handle in Polished Nickel

Kallista

8-7/16 x 2-15/16 in. Shower Door Handle in Polished Nickel

  • Fast #
  • Part #KP31487PLSN
  • Item #8949552
  • Manufacturer Part #P31487-PL-SN
3.9 out of 5 Customer Rating
Brand image
Kallista

8-7/16 x 2-15/16 in. Shower Door Handle in Polished Nickel

  • Fast #
  • Part #KP31487PLSN
  • Item #8949552
  • Manufacturer Part #P31487-PL-SN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Type:
Bar
Height:
8-7/16 in
Product Type:
Shower Door Handle
Shower Door Height Range:
Under 55 in
UPC:
885612865533
Width:
2-15/16 in