This product requires certification to purchase.

1-Basin Built-In Entertainment Bar Sink in Brushed Stainless Steel

Kallista

Bacifiore® 1-Basin Built-In Entertainment Bar Sink in Brushed Stainless Steel

  • Fast #
  • Part #KL2030800NA
  • Item #4162255
  • Manufacturer Part #L20308-00-NA
4.2 out of 5 Customer Rating
Brand image
Kallista

Bacifiore® 1-Basin Built-In Entertainment Bar Sink in Brushed Stainless Steel

  • Fast #
  • Part #KL2030800NA
  • Item #4162255
  • Manufacturer Part #L20308-00-NA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  El Cajon, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Curved walls provide a beautiful flower shaped design detail
  • Polished distressed finish handcrafted by Mick De Giulio's artisans
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Bacifiore®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
13 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
11-3/16 in x 11-15/16 in x 7 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
13 in x 17 in x 5-1/2 in
UPC:
885612027689
Width:
17 in