24 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Polished Distressed
Bacifiore® 24 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Polished Distressed
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed stainless steel finish provides durability and reliability for years to come
- Polished distressed finish handcrafted by Mick De Giulio's artisans
- Curved walls provide a beautiful surface for water to flow and highlight sink's design details
- Complements a variety of Kallista kitchen faucets to provide a distinct look
Specifications
- Application:
- Residential
- Collection:
- Bacifiore®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Distressed
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 16 ga
- Length:
- 24 in
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-5/8 in x 16-3/8 in x 6-11/16 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 885612472861
- Width:
- 18 in