This product requires certification to purchase.

36 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Polished Distressed

You last purchased this on
 
Kallista

Bacifiore® 36 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Polished Distressed

  • Fast #
  • Part #KL2085700PDS
  • Item #8027798
  • Manufacturer Part #L20857-00-PDS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kallista

Bacifiore® 36 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Polished Distressed

  • Fast #
  • Part #KL2085700PDS
  • Item #8027798
  • Manufacturer Part #L20857-00-PDS
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Distressed Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Bacifiore®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Distressed
Drain Location:
Center
Gauge (metal):
16 ga
Shape:
Rectangular
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel