1.28 gpf Tank Toilet in Stucco White
Barbara Barry 1.28 gpf Tank Toilet in Stucco White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow rate: 1.28 gpf
- Includes polished chrome plated brass trip lever
- Material: Vitreous china
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Barbara Barry
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Depth:
- 8-7/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Trip Lever
- Height:
- 15-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 8-7/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Installation:
- Floor Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 885612025739
- WaterSense Labeled:
- Yes
- Width:
- 15-5/8 in