60 x 32 in. Soaker Drop-In Bathtub in Stucco White
Barbara Barry 60 x 32 in. Soaker Drop-In Bathtub in Stucco White
Package Quantity Info:
Each: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Variable speed pump
- Tub mounted Electronic control with feedback
- In line water heater
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Collection:
- Barbara Barry
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Height:
- 18-1/4 in
- Installation Type:
- Drop-in, Undermount
- Material:
- Cast Iron
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UPC:
- 650531106759