This product requires certification to purchase.

1 Robe Hook in Polished Chrome

Kallista

Bellis® 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #KP3460600CP
  • Item #4048807
  • Manufacturer Part #P34606-00-CP
4.8 out of 5 Customer Rating
Brand image
Kallista

Bellis® 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #KP3460600CP
  • Item #4048807
  • Manufacturer Part #P34606-00-CP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Includes hex wrench for installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Bellis®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/8
Diameter:
2-5/16
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-1/8
UPC:
650531951403