This product requires certification to purchase.

Non-Diverter Tub Spout in Unlacquered Brass

Kallista

Bellis® Non-Diverter Tub Spout in Unlacquered Brass

  • Fast #
  • Part #KP2462400ULB
  • Item #7516020
  • Manufacturer Part #P24624-00-ULB
3.8 out of 5 Customer Rating
Brand image
Kallista

Bellis® Non-Diverter Tub Spout in Unlacquered Brass

  • Fast #
  • Part #KP2462400ULB
  • Item #7516020
  • Manufacturer Part #P24624-00-ULB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Product availability limited in Brushed Nickel (AG). Please contact KALLISTA customer service (888-452-5547) for more information
  • High-quality solid brass construction for durability and reliability
  • Spout reach is 6-13/16" (173 mm)
  • Unlacquered Brass (ULB) available in North America and the United Kingdom only
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bellis®
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Faucet Part Type:
Tub Spout
Installation Type:
Wall Mount
Length:
7-9/16 in
Material:
Brass
Spout Reach:
6-13/16 in
Spout Type:
Non-Diverter
UPC:
885612450319
WaterSense Labeled:
No