This product requires certification to purchase.

P/ Balance Valve Trim With Lever Handle *BELLIS

Kallista

Bellis® P/ Balance Valve Trim With Lever Handle *BELLIS

  • Fast #
  • Part #KP24615LVCP
  • Item #4048754
  • Manufacturer Part #P24615-LV-CP
5 out of 5 Customer Rating
Brand image
Kallista

Bellis® P/ Balance Valve Trim With Lever Handle *BELLIS

  • Fast #
  • Part #KP24615LVCP
  • Item #4048754
  • Manufacturer Part #P24615-LV-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Pressure-balancing technology maintains water temperature within +/- 3° F
  • High-temperature limit stop helps eliminate scalding
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Bellis®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Type:
KP24615LVCP
UPC:
650531963963