Single Handle Pressure Balancing Valve Trim in Unlacquered Brass
Bellis® Single Handle Pressure Balancing Valve Trim in Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction for durability and reliability
- Pressure balancing technology maintains water temperature within +/-3° F
- High temperature limit stop helps eliminate scalding
- Complements the for Town collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Bellis®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Diameter:
- 6-5/8 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612450579
- Valve Trim Type:
- Pressure Balancing