Single Handle Thermostatic Valve Trim in Nickel Silver
Bellis® Single Handle Thermostatic Valve Trim in Nickel Silver
Product Details
Product Details
- Solid brass construction for durability and reliability
- Maximum deck thickness of 1 1/2"
- Allows bather to set precise temperature
- Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
- Complements the Bellis collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Bellis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Nickel Silver
- Escutcheon Height:
- 6-9/16 in
- Escutcheon Width:
- 6-9/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 650531948434
- Valve Trim Type:
- Thermostatic