This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Unlacquered Brass

Kallista

Bellis® Single Handle Thermostatic Valve Trim in Unlacquered Brass

  • Fast #
  • Part #KP24622CRULB
  • Item #7067997
  • Manufacturer Part #P24622-CR-ULB
3.2 out of 5 Customer Rating
Brand image
Kallista

Bellis® Single Handle Thermostatic Valve Trim in Unlacquered Brass

  • Fast #
  • Part #KP24622CRULB
  • Item #7067997
  • Manufacturer Part #P24622-CR-ULB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Bellis®
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Escutcheon Height:
6-9/16 in
Escutcheon Width:
6-9/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
Height:
6-9/16 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
885612310873
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-9/16 in