This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

Kallista

Bellis® Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

  • Fast #
  • Part #KP24600CRAD
  • Item #4048767
  • Manufacturer Part #P24600-CR-AD
3.3 out of 5 Customer Rating
Brand image
Kallista

Bellis® Two Handle Widespread Bathroom Sink Faucet in Nickel Silver

  • Fast #
  • Part #KP24600CRAD
  • Item #4048767
  • Manufacturer Part #P24600-CR-AD
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Maximum deck thickness of 1 1/2"
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Bellis®
Color Finish Category:
Chromes
Color Finish Name:
Nickel Silver
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-3/4 in
Spout Reach:
5-1/2 in
Trim Only:
No
UPC:
650531934161
WaterSense Labeled:
Yes