Brass Shower Arm in Polished Nickel
Brass Shower Arm in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Product availability limited in Bronze (LB). Please contact KALLISTA customer service (888-452-5547) for more information.
- High-quality solid brass construction for durability and reliability
- 1/2" NPT connection
- Unlacquered Brass (ULB) available in North America and the United Kingdom only
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 13/16
- Faucet Part Type:
- Shower Arm
- Installation Type:
- Ceiling Mount
- Length:
- 3-3/4
- Material:
- Brass
- UPC:
- 885612838117