This product requires certification to purchase.

1.28 gpf Toilet Tank in Stucco White

Kallista

Bridgeton™ 1.28 gpf Toilet Tank in Stucco White

  • Fast #
  • Part #KP70302000
  • Item #4048728
  • Manufacturer Part #P70302-00-0
4 out of 5 Customer Rating
Brand image
Kallista

Bridgeton™ 1.28 gpf Toilet Tank in Stucco White

  • Fast #
  • Part #KP70302000
  • Item #4048728
  • Manufacturer Part #P70302-00-0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Flow rate: 1.28 gpf
  • Material: Vitreous china
  • Includes polished chrome plated brass trip lever
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Bridgeton™
Color Finish Category:
Whites
Color Finish Name:
Stucco White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
14-5/8
IAPMO Listed:
Yes
Length:
8-3/8
MA Approved:
No
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Type:
Tank
Trip Lever Location:
Top
UPC:
650531952172
WaterSense Labeled:
Yes
Width:
16-3/8