This product requires certification to purchase.

Elongated Toilet Bowl in Stucco White

Kallista

Bridgeton™ Elongated Toilet Bowl in Stucco White

  • Fast #
  • Part #KP70301000
  • Item #4048821
  • Manufacturer Part #P70301-00-0
3.4 out of 5 Customer Rating
Brand image
Kallista

Bridgeton™ Elongated Toilet Bowl in Stucco White

  • Fast #
  • Part #KP70301000
  • Item #4048821
  • Manufacturer Part #P70301-00-0
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Stucco White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elongated bowl
  • Material: Vitreous china
  • Two-piece chair height seating
  • Glazed trapway: 2-1/8”
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Bridgeton™
Color Finish Category:
Whites
Color Finish Name:
Stucco White
Depth:
29-3/4 in
Flush Type:
Gravity
GSA Approved:
No
Height:
16-1/2 in
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Width:
9-15/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Bowl
Trap Size:
2-1/8 in
UPC:
650531955517
WaterSense Labeled:
Yes
Width:
16-37/100 in