Non-Diverter Tub Spout in Vibrant® Polished Nickel
Central Park West™ Non-Diverter Tub Spout in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- High-quality solid brass construction for durability and reliability
- 1/2" NPT spout connection
- 7-7/8" spout reach
- Create a wall-mount bath faucet with the purchase of the wall-mount bath faucet handles (P21356)
- Unlacquered Brass (ULB) available only in North America and United Kingdom
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Central Park West™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-7/16 in
- Faucet Part Type:
- Tub Spout
- Height:
- 3-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 8-9/16 in
- Material:
- Brass
- Spout Reach:
- 7-7/8 in
- Spout Type:
- Non-Diverter
- UPC:
- 885612865984