This product requires certification to purchase.

Round Closed Towel Ring in Polished Nickel

Kallista

Central Park West™ Round Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #KP3142200SN
  • Item #8949628
  • Manufacturer Part #P31422-00-SN
4.3 out of 5 Customer Rating
Brand image
Kallista

Central Park West™ Round Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #KP3142200SN
  • Item #8949628
  • Manufacturer Part #P31422-00-SN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Redford, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction for durability and reliability
  • Includes hex wrench for installation
  • Unlacquered Brass (ULB): available only in North America and United Kingdom
  • Complements the Central Park West collection
  • Requires Certification

Specifications

Application:
Commercial
Base Plate Height:
2-1/16 in
Base Plate Width:
2-1/16 in
Collection:
Central Park West™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-3/8 in
Diameter:
6-9/16 in
Hardware Included:
Yes
Height:
7-3/8 in
Material:
Brass
Mount Type:
Wall
Projection:
3-3/8 in
Ring Type:
Closed
Shape:
Round
UPC:
885612866967