Round Closed Towel Ring in Unlacquered Brass
Central Park West™ Round Closed Towel Ring in Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction for durability and reliability
- Includes hex wrench for installation
- Unlacquered Brass (ULB): available only in North America and United Kingdom
- Complements the Central Park West collection
Specifications
- Application:
- Commercial
- Base Plate Height:
- 2-1/16 in
- Base Plate Width:
- 2-1/16 in
- Collection:
- Central Park West™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 3-3/8 in
- Diameter:
- 6-9/16 in
- Hardware Included:
- Yes
- Height:
- 7-3/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-3/8 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 885612812346