Single Handle Lever Floor Mount Filler in Brushed French Gold
Central Park West™ Single Handle Lever Floor Mount Filler in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction for durability and reliability
- Single lever handle allows for both ON/OFF activation and temperature setting
- Floor-mount installation
- 11-7/8" (302 mm) spout reach
- 8 gal/min (30 l/min) flow rate
- Integral valve
- Includes hardware kit and escutcheon, hand shower sold separately
- Unlacquered brass (ULB): Available only in North America and United Kingdom
- Complements the Central Park West collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Central Park West™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 34-13/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 11-7/8 in
- UPC:
- 885612960085